Motion
B-215-42

ROLLWAY
B-215-42

Journal Bearing Outer Ring - 4.5000 in Bore, 5.1181 in OD, 2.6250 in Width, Steel
MI ITEM #00076860
MFR #B-215-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-215-42

Journal Bearing Outer Ring - 4.5000 in Bore, 5.1181 in OD, 2.6250 in Width, Steel
MI ITEM #00076860
MFR #B-215-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-215-42 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    4.5000 in
  • Outside Diameter
    5.1181 in
  • Overall Width
    2.6250 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21542, Inner Ring E21542
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    6.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text