Motion
B-217

ROLLWAY
B-217

Journal Bearing Outer Ring - 5.2500 in Bore, 5.9055 in OD, 1.9375 in Width, Steel
MI ITEM #00076902
MFR #B-217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-217

Journal Bearing Outer Ring - 5.2500 in Bore, 5.9055 in OD, 1.9375 in Width, Steel
MI ITEM #00076902
MFR #B-217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-217 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    5.2500 in
  • Outside Diameter
    5.9055 in
  • Overall Width
    1.9375 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D217, Inner Ring E21700
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    6.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text