Motion
B-217-44

ROLLWAY
B-217-44

Journal Bearing Outer Ring - 5.2500 in Bore, 5.9055 in OD, 2.7500 in Width, Steel
MI ITEM #00076912
MFR #B-217-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-217-44

Journal Bearing Outer Ring - 5.2500 in Bore, 5.9055 in OD, 2.7500 in Width, Steel
MI ITEM #00076912
MFR #B-217-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-217-44 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    5.2500 in
  • Outside Diameter
    5.9055 in
  • Overall Width
    2.7500 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21744, Inner Ring E21744
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text