Motion
B-218-45

ROLLWAY
B-218-45

Journal Bearing Outer Ring - 5.6250 in Bore, 6.2992 in OD, 2.8125 in Width, Steel
MI ITEM #00076928
MFR #B-218-45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-218-45

Journal Bearing Outer Ring - 5.6250 in Bore, 6.2992 in OD, 2.8125 in Width, Steel
MI ITEM #00076928
MFR #B-218-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-218-45 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    5.6250 in
  • Outside Diameter
    6.2992 in
  • Overall Width
    2.8125 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21845, Inner Ring E21845
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    9.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text