Motion
WS-219-48

ROLLWAY
WS-219-48

Journal Bearing Roller Assembly - 4.5000 in Bore, 6.0000 in OD, 0.7500 in Roller Dia., Steel
Mi Item #00076977
MFR #WS-219-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WS-219-48

Journal Bearing Roller Assembly - 4.5000 in Bore, 6.0000 in OD, 0.7500 in Roller Dia., Steel
Mi Item #00076977
MFR #WS-219-48

Mfr description
WS-219-48 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
  • Roller assemblies have flush ground ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter
    6.0000 in
  • Roller Diameter
    3/4 in
  • Weight
    7.20 lbs

Details

  • Additional Details
    Complete Assembly D21948, Inner Ring E21948, Outer Ring B21948-70
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Roller Assemblies
  • Type Of Bearing
    Roller Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)