Motion
B-220-37-70

ROLLWAY
B-220-37-70

Journal Bearing Outer Ring - 6.2500 in Bore, 7.0866 in OD, 2.3125 in Width, Steel
MI ITEM #00077018
MFR #B-220-37-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-220-37-70

Journal Bearing Outer Ring - 6.2500 in Bore, 7.0866 in OD, 2.3125 in Width, Steel
MI ITEM #00077018
MFR #B-220-37-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-220-37-70 BRG
  • All outer rings are supplied with oil holes

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    6.2500 in
  • Outside Diameter
    7.0866 in
  • Overall Width
    2.3125 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D22037, Inner Ring E22037, Roller Assembly WS22037
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    6.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text