Motion
B-220-52-70

ROLLWAY
B-220-52-70

Journal Bearing Outer Ring - 6.2500 in Bore, 7.0866 in OD, 3.2500 in Width, Steel
Mi Item #00077049
MFR #B-220-52-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-220-52-70

Journal Bearing Outer Ring - 6.2500 in Bore, 7.0866 in OD, 3.2500 in Width, Steel
Mi Item #00077049
MFR #B-220-52-70

Mfr description
B-220-52-70 BRG
  • All outer rings are supplied with oil holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.2500 in
  • Outside Diameter
    7.0866 in
  • Overall Width
    3.2500 in
  • Weight
    9.00 lbs, 8.55

Details

  • Additional Details
    Complete Assembly D22052, Inner Ring E22052, Roller Assembly WS22052
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)