Motion
IRB8SA
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #00077082
MFR #IRB8SA
List Price$85.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Angular Contact Bearing - Inner Ring
MI ITEM #00077082
MFR #IRB8SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.52/each for your price

Overview

Mfr description
IRB 8 SA INNER RACE

Specifications

  • Type Of Bearing
    Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Finish Coating
    Molybdenum Disulfide
  • Overall Width
    0.3000 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Operating Temperature Range
    Max 300 °F
  • Manufacturer Upc Number
    637400003241
  • UPC_NO
    637400003241
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Additional Details
    IRB8SA - RBC Spherical Plain Bearing - Unsealed - 0.500" Bore x 0.875" OD x 0.300" Width
  • Weight
    0.01 lb
  • Product Type
    Spherical Plain Bearings
  • Material
    52100 Bearing Quality Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought