Motion
D-222

ROLLWAY
D-222

Journal Bearing Complete Assembly - 110 mm Bore, 200 mm OD, 2.7500 in Width, Bearing Grade Steel
MI ITEM #00077232
MFR #D-222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
D-222

Journal Bearing Complete Assembly - 110 mm Bore, 200 mm OD, 2.7500 in Width, Bearing Grade Steel
MI ITEM #00077232
MFR #D-222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D-222 BRG

Specifications

  • Type Of Bearing
    Complete Assembly
  • Bore Diameter
    110 mm
  • Outside Diameter
    200 mm
  • Overall Width
    2.7500 in
  • Bearing Material
    Bearing Grade Steel
  • Roller Diameter
    7/8 in
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Complete Assemblies
  • Manufacturer Catalog
  • Manufacturer Upc Number
    637410015586
  • Weight
    23.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text