Motion
B-224-62-70

ROLLWAY
B-224-62-70

Journal Bearing Outer Ring - 7.5000 in Bore, 8.4646 in OD, 3.8750 in Width, Steel
MI ITEM #00077288
MFR #B-224-62-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-224-62-70

Journal Bearing Outer Ring - 7.5000 in Bore, 8.4646 in OD, 3.8750 in Width, Steel
MI ITEM #00077288
MFR #B-224-62-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.5000 in
  • Outside Diameter
    8.4646 in
  • Overall Width
    3.8750 in
  • Weight
    15.00 lbs

Details

  • Additional Details
    Complete Assembly D22462, Inner Ring E22462, Roller Assembly WS22462
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Overview

Mfr description
B-224-62-70 BRG
  • All outer rings are supplied with oil holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text