Motion
B-226-68-70

ROLLWAY
B-226-68-70

Journal Bearing Outer Ring - 8.0625 in Bore, 9.0551 in OD, 4.2500 in Width, Steel
MI ITEM #00077388
MFR #B-226-68-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-226-68-70

Journal Bearing Outer Ring - 8.0625 in Bore, 9.0551 in OD, 4.2500 in Width, Steel
MI ITEM #00077388
MFR #B-226-68-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-226-68-70 BRG
  • All outer rings are supplied with oil holes

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    8.0625 in
  • Outside Diameter
    9.0551 in
  • Overall Width
    4.2500 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D22668, Inner Ring E22668, Roller Assembly WS22668
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    17.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text