Motion
E-305-18-60

ROLLWAY
E-305-18-60

Journal Bearing Inner Ring - 0.9843 in Bore, 1.2500 in OD, 1.1250 in Width, Steel
MI ITEM #00078034
MFR #E-305-18-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-305-18-60

Journal Bearing Inner Ring - 0.9843 in Bore, 1.2500 in OD, 1.1250 in Width, Steel
MI ITEM #00078034
MFR #E-305-18-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E-305-18-60 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.

Specifications

  • Type Of Bearing
    Inner Ring
  • Bore Diameter
    0.9843 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    1.1250 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D30518, Outer Ring B30518-70, Outer Ring and Roller Assembly B30518, Roller Assembly WS30518
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Inner Rings
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text