Motion
B-207-19-70

ROLLWAY
B-207-19-70

Journal Bearing Outer Ring - 2.5000 in Bore, 2.8346 in OD, 1.1875 in Width, Steel
Mi Item #00078067
MFR #B-207-19-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-207-19-70

Journal Bearing Outer Ring - 2.5000 in Bore, 2.8346 in OD, 1.1875 in Width, Steel
Mi Item #00078067
MFR #B-207-19-70

Mfr description
B-207-19-70 BRG
  • All outer rings are supplied with oil holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    2.8346 in
  • Overall Width
    1.1875 in
  • Weight
    0.45 lbs, 0.565

Details

  • Additional Details
    Complete Assembly D20719, Inner Ring E20719, Roller Assembly WS20719
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)