Motion
WTPC524-1
Crane Hook Cylindrical Roller Thrust Bearing - 2.7650 in ID, 5.1560 in OD, Machine Brass Cage
Mi Item #00078260
MFR #WTPC524-1
Price$1,898.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crane Hook Cylindrical Roller Thrust Bearing - 2.7650 in ID, 5.1560 in OD, Machine Brass Cage
Mi Item #00078260
MFR #WTPC524-1

Mfr description
WTPC524-1 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,898.78/each

Specifications

Dimensions

  • Bore Diameter  
    2.7650 in
  • Outside Diameter  
    5.1560 in
  • Overall Width  
    1.2500 in
  • Weight
    5.6 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293092997
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WTPC
  • UPC_NO
    662293092997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)