Overview
Mfr description
MA1206 INNER RG MA1206-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.32 lbs
- Manufacturer Upc Number662327472757
- UPC_NO662327472757
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data