Motion
B-213

ROLLWAY
B-213

Journal Roller Bearing - 3.1250 in Bore, 4.7244 in OD, 1.5000 in Width, Steel
MI ITEM #00079537
MFR #B-213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-213

Journal Roller Bearing - 3.1250 in Bore, 4.7244 in OD, 1.5000 in Width, Steel
MI ITEM #00079537
MFR #B-213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Outside Diameter
    4.7244 in
  • Overall Width
    1.5000 in
  • Weight
    3.13 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410012899
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Overview

Mfr description
B-213 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum
  • Roller assemblies have flush ground ends
  • All outer rings are supplied with oil holes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought