Overview
Mfr description
MA1207 INNER RG MA1207-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.15 lbs
- Manufacturer Upc Number662327472764
- UPC_NO662327472764
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data