1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MU1210X
Cylindrical Roller Bearing - Straight, 50 mm ID, 20 mm Width
MI ITEM #
00079823
MFR #
MU1210X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MU1210X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MU1210X
Cylindrical Roller Bearing - Straight, 50 mm ID, 20 mm Width
MI ITEM #
00079823
MFR #
MU1210X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MU1210X IR&RA MU1210X
Specifications
Bore Type
Straight
Bore Diameter
50 mm
Overall Width
20 mm
Manufacturer Upc Number
662327057084
UPC_NO
662327057084
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data