American Roller Bearings AD 5338
American Roller Bearings
AD 5338
Cylindrical Roller Bearing - Straight, 38 mm ID, Open, C0 Internal Clearance
MI ITEM #00079833
MFR #AD 5338
List Price
$19,914.68
/each
List Price
$19,914.68
/each
Cylindrical Roller Bearing - Straight, 38 mm ID, Open, C0 Internal Clearance
MI ITEM #00079833
MFR #AD 5338
American Roller Bearings AD 5338
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 38 mm ID, Open, C0 Internal Clearance
MI ITEM #00079833
MFR #AD 5338

Availability:
Factory Order
List Price
$19,914.68
/each
List Price
$19,914.68
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AD5338 BRG

Specifications

Bore Diameter
38 mm
Bore Type
Straight
Cage Material
Brass
Closure Type
Open
Finish/Coating
Uncoated
Flanges
(2) Outer Ring
Internal Clearance
C0, C0
Precision Rating
RBEC 1 (ISO Class Normal)
Series
AD53
Product Type
Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon to learn more