Motion
M1210DAH OUTER RG

LINK-BELT
M1210DAH OUTER RG

Single rib cylindrical outer ring only with oversize OD & blind dowel Hole in OD
MI ITEM #00079860
MFR #M1210DAH OUTER RG
List Price$448.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M1210DAH OUTER RG

Single rib cylindrical outer ring only with oversize OD & blind dowel Hole in OD
MI ITEM #00079860
MFR #M1210DAH OUTER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$448.97/each for your price

Overview

Mfr description
M1210DAH OUTER RG M1210DAH
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Single rib cylindrical outer ring with oversize OD

Specifications

  • Bore Diameter
    129.38 mm
  • Outside Diameter
    150.0000 mm
  • Bearing Material
    Steel
  • Overall Width
    35 mm
  • Country of Origin
    MX
  • Lubrication Type
    Grease or Oil
  • Manufacturer Upc Number
    662327107420
  • Precision Rating
    RBEC-1
  • Weight
    2.79 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text