Motion
MU1212UV BEARING

LINK-BELT
MU1212UV BEARING

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, C0 Internal Clearance
MI ITEM #00079965
MFR #MU1212UV BEARING
List Price$560.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU1212UV BEARING

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, C0 Internal Clearance
MI ITEM #00079965
MFR #MU1212UV BEARING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$560.07/each for your price

Overview

Mfr description
MU1212UV BEARING MU1212UV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (1) Outer Ring, (2) Inner Ring
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.03 mm
  • Series
    Light
  • Weight
    1.93 lbs
  • Manufacturer Upc Number
    662327057213
  • UPC_NO
    662327057213
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text