Overview
Mfr description
MA1214 INNER RG MA1214-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.72 lbs
- Manufacturer Upc Number662327472832
- UPC_NO662327472832
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data