Motion
MA1218 INNER RG

LINK-BELT
MA1218 INNER RG

MA1218 INNER RG MA1218-3
MI ITEM #00080261
MFR #MA1218 INNER RG
Your Price$523.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1218 INNER RG

MA1218 INNER RG MA1218-3
MI ITEM #00080261
MFR #MA1218 INNER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$523.68/each(List $602.24)

Overview

Mfr description
MA1218 INNER RG MA1218-3
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 90 mm bore diameter

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    90 mm
  • Bearing Material
    Steel
  • Overall Width
    30 mm
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327472870
  • Precision Rating
    RBEC-1
  • Weight
    1.34 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text