Overview
Mfr description
MA1307 INNER RG MA1307-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.27 lbs
- Manufacturer Upc Number662327472948
- UPC_NO662327472948
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data