1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
VD2A
Closed Bearing End Cap or Cover - 6 mm Compatible Bore, 12 mm OD, 7.3 mm Width
MI ITEM #
00080869
MFR #
VD2A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
INA (SCHAEFFLER) VD2A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
VD2A
Closed Bearing End Cap or Cover - 6 mm Compatible Bore, 12 mm OD, 7.3 mm Width
MI ITEM #
00080869
MFR #
VD2A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
VD2A CAP
Specifications
End Cap Type
Closed End Cap
Outside Diameter
12 mm
Attachment Type
Snap-On
Overall Width
7.3 mm
Series
VD
Weight
0.01 lbs
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought