Motion
BF7035/1000

NTN
BF7035/1000

Needle Roller Bearing - 35 mm Width
MI ITEM #00080892
MFR #BF7035/1000
Price$2,594.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BF7035/1000

Needle Roller Bearing - 35 mm Width
MI ITEM #00080892
MFR #BF7035/1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,594.94/each

Specifications

Dimensions

  • Overall Width  
    35 mm
  • Weight
    2.42 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The BF7035/1000 Needle Roller Bearing features a 35 mm outside diameter and a weight of 2.42 lbs, making it suitable for industrial applications requiring robust radial load support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BF7035/1000
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18900 kgf
  • Radial Static Load Capacity
    45500 kgf
  • UPC_NO
    4547359024241

Overview

Mfr description
BF7035/1000 NEEDLE ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought