Motion
FNTA 6590
Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #00080911
MFR #FNTA 6590
Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #00080911
MFR #FNTA 6590

Mfr description
FNTA 6590 BRG
  • Needle roller and cage bearing assembly for supporting high loads
  • Steel cage with through-hardened rollers for strength
  • Oil lubricant for smooth operation of rollers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.13/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    3 mm
  • Weight
    0.08 lbs

Details

  • Description
    Needle Roller Thrust Bearing
  • Manufacturer Upc Number
    605790190513
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790190513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)