Motion
FNTA-7095
Roller & Cage Assembly - 70 mm Bore, 95 mm OD
MI ITEM #00080914
MFR #FNTA-7095
Your Price$31.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 70 mm Bore, 95 mm OD
MI ITEM #00080914
MFR #FNTA-7095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.93/each(List $44.69)

Overview

Mfr description
FNTA 7095 BRG

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -30 to 110 °C
  • Bearing Material
    Steel
  • Static Load Capacity
    333 kN
  • Bore Type
    Round
  • Dynamic Load Capacity
    66.6 kN
  • Cage Material
    Steel
  • Max Rpm
    4400 rpm
  • Cage Type
    Riveted
  • Fillet Radius
    0.6 mm
  • Compatible Washer
    AS7095, GS.81114 (Housing Plotted), LS7095, WS.81114 (Shaft Plotted)
  • Overall Width
    4 mm
  • Series
    FNTA
  • UPC_NO
    605790203503
  • Description
    Needle Roller Thrust Bearing
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Precision Rating
    ABEC 1
  • Radial Dynamic Load Capacity
    66.6 kN
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text