Motion
VLU200844
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 734 mm ID, 948 mm OD, 56 mm Width
MI ITEM #00080972
MFR #VLU200844
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 734 mm ID, 948 mm OD, 56 mm Width
MI ITEM #00080972
MFR #VLU200844

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VLU200844 SLEWING RING, 4 POINT CONTACT

Specifications

  • Type Of Bearing
    Four-Point Contact
  • Gear Type
    Gearless
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    32500 lbf
  • Radial Static Load Capacity
    50000 lbf
  • Operating Temperature Range
    -25 to +80 °C
  • Bolt Circle Diameters
    762 (Inner) mm, 920 (Outer) mm
  • Number Of Mounting Holes
    14 (Outer), 18 (Inner)
  • Closure Type
    Sealed
  • Series
    VLU
  • UPC_NO
    4012802075953
  • Weight
    126.72 lbs
  • Product Type
    Slewing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text