Motion
VLU200744
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 634 mm ID, 848 mm OD, 56 mm Width
MI ITEM #00080982
MFR #VLU200744
Your Price$11,617.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - VLU Series, Four-Point Contact, Gearless, 634 mm ID, 848 mm OD, 56 mm Width
MI ITEM #00080982
MFR #VLU200744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,617.50/each(List $13,419.09)

Overview

Mfr description
VLU200744 SLEWING RING, 4 POINT CONTACT

Specifications

  • Type Of Bearing
    Four-Point Contact
  • Gear Type
    Gearless
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    31000 lbf
  • Radial Static Load Capacity
    44500 lbf
  • Operating Temperature Range
    -25 to +80 °C
  • Bolt Circle Diameters
    662 (Inner) mm, 820 (Outer) mm
  • Number Of Mounting Holes
    12 (Outer), 16 (Inner)
  • Closure Type
    Sealed
  • Series
    VLU
  • UPC_NO
    4012802472660
  • Weight
    112.20 lbs
  • Product Type
    Slewing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text