Overview
Mfr description
MR1310 INNER RG MR1310-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.66 lbs
- Manufacturer Upc Number662327473716
- UPC_NO662327473716
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data