Specifications
Dimensions
- Precision RatingClass 0, JIS
- Roller Diameter0.6250 in
- Roller Width0.4375 in
- Stud Diameter0.2500 in
- Thread Length0.3125 in
Details
- Bearing ElementNeedle Rollers
- Closure TypeSealed
- Head TypeSlotted Head
- Manufacturer Upc Number4549557014208
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity6340 N
- Radial Static Load Capacity8530 N
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- Thread TypeISO
- UPC_NO4549557014208
Overview
Mfr description
CR10-1-VUU BRG