Motion
NNTR50X130X65-2ZL

INA (SCHAEFFLER)
NNTR50X130X65-2ZL

Crowned Yoke Roller - 130 mm Roller Diameter, 50 mm Bore, 63 mm Roller Width, Shielded
MI ITEM #00081036
MFR #NNTR50X130X65-2ZL
Your Price$9,705.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NNTR50X130X65-2ZL

Crowned Yoke Roller - 130 mm Roller Diameter, 50 mm Bore, 63 mm Roller Width, Shielded
MI ITEM #00081036
MFR #NNTR50X130X65-2ZL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9,705.38/each(List $11,661.02)

Overview

Mfr description
NNTR50X130X65-2ZL

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Shielded
  • Operating Temperature Range
    -30 to +140 °C
  • Radial Dynamic Load Capacity
    43000 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Max Rpm
    1100 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4012802416374
  • Weight
    13.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text