Motion
HMK1516LL

NTN
HMK1516LL

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 22 mm OD, 16 mm Width
Mi Item #00081044
MFR #HMK1516LL
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK1516LL

Drawn Cup Needle Roller Bearing - Open Ends, 15 mm Bore, 22 mm OD, 16 mm Width
Mi Item #00081044
MFR #HMK1516LL

Mfr description
HMK1516LL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Outside Diameter  
    0.8661 in
  • Overall Width  
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.033 lb

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HMK1516LL is a drawn cup needle roller bearing with a 0.5906 in bore diameter, sealed closure type, open ends design, 0.8661 in outside diameter, 0.6299 in overall width, and 0.033 lb weight, suitable for compact applications requiring contamination protection and radial load performance.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359073522
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Seal Material
    Nitrile Rubber
  • Series
    HMK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359073522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)