Motion
AS75100
Thrust Washer - Needle Roller Thrust, 100 mm OD, 1 mm Width
MI ITEM #00081054
MFR #AS75100
Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 100 mm OD, 1 mm Width
MI ITEM #00081054
MFR #AS75100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.14/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    1 mm
  • Weight
    0.07 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AS
  • UPC_NO
    4012802431063
  • Washer Type
    Thrust Washer

Overview

Mfr description
AS75100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text