Motion
AS120155
Thrust Washer - Needle Roller Thrust, 155 mm OD, 1 mm Width
MI ITEM #00081058
MFR #AS120155
Price$93.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 155 mm OD, 1 mm Width
MI ITEM #00081058
MFR #AS120155

Mfr description
AS120155
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.79/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    1 mm
  • Weight
    0.15 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AS
  • UPC_NO
    4012801209243
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)