Motion
FC-12
Drawn Cup Needle Roller Bearing - Roller Clutch, 12 mm Bore, 18 mm OD, 16 mm Width
Mi Item #00081172
MFR #FC-12
Price$30.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 12 mm Bore, 18 mm OD, 16 mm Width
Mi Item #00081172
MFR #FC-12

Mfr description
FC-12 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.88/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Torque
    124 in
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FC-12 is a drawn cup needle roller bearing with a 12 mm bore diameter, open closure type, roller clutch design, 18 mm outside diameter, 16 mm overall width, and 0.03 lbs weight, designed for overrunning clutch and indexing applications in conveyors and mechanical drive systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    19000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    FC
  • UPC_NO
    605790198830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)