Motion
FC-20
Drawn Cup Needle Roller Bearing - Roller Clutch, 20 mm Bore, 26 mm OD, 16 mm Width, Open
MI ITEM #00081183
MFR #FC-20
Price$50.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 20 mm Bore, 26 mm OD, 16 mm Width, Open
MI ITEM #00081183
MFR #FC-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Torque
    289 in
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FC-20 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type with roller clutch drawn cup design, 26 mm outside diameter, 16 mm overall width, and 0.05 lbs weight, making it well suited for overrunning clutch mechanisms and indexing systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FC
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790185755

Overview

Mfr description
FC-20 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text