Motion
NAU4911UU
Yoke Roller Bearing - 55 mm Bore
MI ITEM #00081288
MFR #NAU4911UU
Price$479.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 55 mm Bore
MI ITEM #00081288
MFR #NAU4911UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$479.47/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter
    80 mm
  • Overall Width
    25 mm
  • Weight
    0.85 lb

Details

  • Dynamic Load Capacity
    33000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAU4911UU
  • Max Rpm
    3000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAU
  • Static Load Capacity
    47000 N

Overview

Mfr description
NAU4911UU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought