Overview
Mfr description
MR5210 INNER RG MR5210-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.49 lbs
- Manufacturer Upc Number662327473877
- UPC_NO662327473877
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data