Motion
BB1B 248697

SKF
BB1B 248697

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Open, Without Snap Ring
Mi Item #00082737
MFR #BB1B 248697
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BB1B 248697

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 54 mm Width, Open, Without Snap Ring
Mi Item #00082737
MFR #BB1B 248697

Mfr description
BB1B 248697 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Weight
    6.31 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BB1B 248697 BRG
  • Long Description
    Radial/Deep Groove Ball Bearing with 60 mm bore, open type, 130 mm outside diameter, and 54 mm width for radial & deep groove use.
  • Manufacturer Catalog Number
    BB1B 248697
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576640049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)