Motion
UM-5224-B

ROLLWAY
UM-5224-B

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 76.2 mm Width, C0 Internal Clearance
MI ITEM #00083061
MFR #UM-5224-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
UM-5224-B

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 76.2 mm Width, C0 Internal Clearance
MI ITEM #00083061
MFR #UM-5224-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UM-5224-B BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (2) Flanges on Inner Ring, Two Snap Ring on Outer Ring
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    No retainer
  • Outer Ring Type
    Outer Race with Two Snap Rings to Retain the Roller Set, Non-Separable
  • Weight
    27.90 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410042773
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text