1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
160AM791
16.0000 in ID, 23.7500 in OD, 4.8750 in Width
MI ITEM #
00083271
MFR #
160AM791
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
AMERICAN ROLLER BEARINGS 160AM791
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
160AM791
16.0000 in ID, 23.7500 in OD, 4.8750 in Width
MI ITEM #
00083271
MFR #
160AM791
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
160AM791 BRG
Specifications
Bore Diameter
16.0000 in
Outside Diameter
23.7500 in
Overall Width
4.8750 in
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data