1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MA1310EX BEARING
50 mm ID, 110 mm OD, 27 mm Width
MI ITEM #
00083290
MFR #
MA1310EX BEARING
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MA1310EX BEARING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MA1310EX BEARING
50 mm ID, 110 mm OD, 27 mm Width
MI ITEM #
00083290
MFR #
MA1310EX BEARING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MA1310EX BEARING MA1310EX
Specifications
Bore Diameter
50 mm
Outside Diameter
110 mm
Overall Width
27 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data