Overview
Mfr description
MA5312 INNER RG MA5312-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight1.73 lbs
- Manufacturer Upc Number662327473389
- UPC_NO662327473389
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data