Overview
Mfr description
MA5316 INNER RG MA5316-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight3.57 lbs
- Manufacturer Upc Number662327473426
- UPC_NO662327473426
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data