Motion
VVFT8952
Thrust Bearing - 10.2362 in Bore, 14.1732 in OD, 3.6220 in Width
Mi Item #00085452
MFR #VVFT8952
Price$31,471.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 10.2362 in Bore, 14.1732 in OD, 3.6220 in Width
Mi Item #00085452
MFR #VVFT8952

Mfr description
VVFT8952 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,471.66/each

Specifications

Dimensions

  • Bore Diameter  
    10.2362 in
  • Outside Diameter  
    14.1732 in
  • Overall Width  
    3.6220 in
  • Weight
    61.73 lb

Details

  • Country of Origin
    USA
  • Dynamic Load Capacity
    136009 lb
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    VVFT
  • Static Load Capacity
    584503 lb
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)