Motion
ZKLN2052-2RS

INA (SCHAEFFLER)
ZKLN2052-2RS

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00085460
MFR #ZKLN2052-2RS
Price$1,994.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN2052-2RS

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00085460
MFR #ZKLN2052-2RS

Mfr description
ZKLN2052-2RS-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,994.93/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.82 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Plastic
  • Closure Type
    Double Sealed
  • Description
    ZKLN2052-2RS-XL
  • Internal Clearance
    C0
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    10600 lbf
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    ZKLN
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 620
  • UPC_NO
    4012802420395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)