Motion
FC-25
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00085483
MFR #FC-25
Your Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 25 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00085483
MFR #FC-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.04/each(List $58.86)

Overview

Mfr description
FC 25 BRG

Specifications

  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    8700 rpm
  • Torque
    628 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    FC
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790207501
  • Weight
    0.08 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The FC-25 is a drawn cup needle roller bearing with a 25 mm bore diameter, open closure type, roller clutch design, 32 mm outside diameter, 20 mm overall width, and 0.08 lbs weight, ideal for indexing and clutch mechanisms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought