Motion
AXK0414-TV
Axial Needle Roller Bearing Cage - 4 mm Bore, 14 mm OD, 2 mm Width
MI ITEM #00085487
MFR #AXK0414-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 4 mm Bore, 14 mm OD, 2 mm Width
MI ITEM #00085487
MFR #AXK0414-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    14 mm
  • Overall Width
    2 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Nylon
  • Operating Temperature Range
    -20 to +120 °C
  • Thrust Bearing Type
    Roller & Cage Assembly

Overview

Mfr description
AXK0414-TV THRUST NEEDLE CAGE ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought